description
- Use your bench grinder for moderate material removal, deburring and blending of welds or mismatched surfaces with this Bear-Tex Rapid Prep AO coarse grit non-woven narrow benchstand belt. Proprietary Clean Bond resin technology combines with a premium aluminum oxide abrasive grain and a nylon fiber bonded to a Y-weight polyester backing to provide up to a 20-percent higher cut rate compared to other surface conditioning belts. The durable backing is low-stretch, ideal for applications requiring minimal stretching. An open coat produces smear-free finishes, even on alloys with high nickel content, and the disc produces minimal loading on soft metals.
applications
- Blending
- Deburring
- Finishing
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
| Weight | 0.0 LB |
| EAN or UPC | 666233334161 |

