description
- Attach this Bear-Tex Rapid Prep AO fine grit non-woven narrow benchstand belt to your bench grinder to help you complete surface blending applications on nickel alloys and soft metals. Appropriate for use on a range of surface shapes, the belt reduces loading and delivers a clean finish. The rugged aluminum oxide abrasive grain coating cuts up to 20 percent faster than comparable surface conditioning belts, while the low-stretch Y-weight polyester backing bonded to nylon fiber lends strength and durability.
applications
- Blending
- Finishing
- Polishing
- Smoothing
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for fine grit final surface blending on a variety of metals and surface shapes
| Weight | 0.0 LB |
| EAN or UPC | 666233334383 |

