description
- Norton Vortex Rapid Prep regular flex non-woven belts offer an aggressive cut, excellent durability and flexibility along with tough low stretch backing. The engineered fiber mesh offers increased performance in cleaning, blending and finishing applications.
applications
- Polishing
- Smoothing
- Steel Conditioning
- Surface Prep
- Parting Line Removal
- Paint Removal
- Gear Grinding
- Finishing
- Deburring
- Contaminant-Free Refinishing
- Blending
- Body Panel Surface Repair
features
- Patented Vortex agglomerated grain technology allows for faster cut rates and smoother finishes with up to 50% better life vs. top competitive aluminum oxide technologies
- Proprietary Clean Bond resin system for cool cutting and smear free finish
- Non-loading open structure for excellent grinding, blending and finishing performance on all metal substrates
- Eliminate steps and increase productivity
| Weight | 0.0 LB |
| EAN or UPC | 666233351038 |

