With nylon fiber and nylon scrim backing that allow for a thick combination of resin and grain, this Bear-Tex Vortex Rapid Prep A/O medium grit TS (Type II) non-woven quick-change disc stays stiff even under extended, heavy use. Clean Bond resin technology creates a smear-free finish, even on alloys high in nickel, and it reduces loading on the soft metals for which this disc was designed, including aluminum, carbon steel and titanium. With a patented Vortex blend of agglomerated aluminum oxide, this medium-grit disc acts like a fine-grit disc, offering a superb final surface finish on stainless soft metals.
applications
Finishing
Blending
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing of stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
EAN or UPC
666233354299
We're here for you
with Service Centers across the country - We have your back