Skip to content Skip to navigation menu
Norton Abrasives66623347337

66623347337

Item #110807105
Norton Abrasives66623347337
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make consistent cuts on demanding materials such as aluminum, brass, bronze, stainless, carbon steel, and titanium when you use Gemini R766 coarse grit cloth narrow backstand belt on your backstand grinder. When compared to those of other competitors, the belt maximizes its edge retention and life-span with its resin bond system. The Y-weight waterproof polyester backing works well on light to moderately demanding applications, while the premium aluminum oxide abrasive blend provides excellent performance for its price point.

applications

  • Aluminum /Metal Panel Bonding

features

  • Premium aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Good choice for coarse grit difficult-to-grind materials such as aluminum, brass, bronze, stainless, carbon steel, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison