Skip to content Skip to navigation menu
Norton Abrasives66623390012

66623390012

Item #110807315
Norton Abrasives66623390012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When you need quality performance at an economical price, choose the general purpose Gemini R766 cloth file belt with its premium aluminum oxide abrasive blend. Enjoy a 30 percent increase in longevity compared to key competitors due to the resin bond system, which also improves edge retention. This belt is ideal for use on materials that are difficult to grind, including aluminum, brass, bronze, stainless, carbon steel and titanium. The belts listed are popular stock sizes, but additional sizes, specifications, and backing materials are available made-to-order.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Premium aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Good choice for difficult-to-grind materials
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison