description
- When you need quality performance at an economical price, choose the general purpose Gemini R766 cloth file belt with its premium aluminum oxide abrasive blend. Enjoy a 30 percent increase in longevity compared to key competitors due to the resin bond system, which also improves edge retention. This belt is ideal for use on materials that are difficult to grind, including aluminum, brass, bronze, stainless, carbon steel and titanium. The belts listed are popular stock sizes, but additional sizes, specifications, and backing materials are available made-to-order.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Premium aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
- Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
- Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
- Good choice for difficult-to-grind materials
| Weight | 0.0 LB |

