Designed for use at up to 15 degree angles on flat surfaces with polyester and cotton flaps the Gemini R766 medium grit center mount plastic flat flap discs are a great choice for detailing, cleaning and finishing. Featuring alternating zirconia alumina and aluminum oxide flaps, these discs significantly outperform standard aluminum oxide flaps. Use these economical flap discs on aluminum, brass, bronze, titanium, cast iron and super alloys, soft-carbon steels, and 300 and 400-series stainless steels. The flexible, plastic quick-trim backing plate sets the industry standard for trimming excellence and offers additional conformability.
applications
Clean and Detail
Finishing
features
Type 27 flat flap disc with alternating zirconia alumina and aluminum oxide flaps provides higher performance than aluminum oxide while retaining an economical price
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
Good choice for medium girt cleaning, detailing, and finishing
Weight
0.0 LB
EAN or UPC
666233990152
We're here for you
with Service Centers across the country - We have your back