Improve the performance of your sand discs at an economical price by using this Neon R766 medium grit arbor thread plastic flat flap disc. This disc features a quick trim plastic backing that is flexible and sets the industry standard for trimmability. With alternating zirconia alumina and aluminum oxide flaps that outperform aluminum oxide, and designed for use at a 0 to 15 degree angle on flat surfaces, this Type 27 disc is the perfect choice for medium grit cleaning, detailing and finishing of metalwork projects.
applications
Clean and Detail
Finishing
features
Type 27 flat flap disc with alternating zirconia alumina and aluminum oxide flaps provides higher performance than aluminum oxide while retaining an economical price
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
Good choice for medium girt cleaning, detailing, and finishing
Weight
0.0 LB
EAN or UPC
666233990190
We're here for you
with Service Centers across the country - We have your back