description
- Perfect for heat-sensitive applications, the 48A AO Type 01 >4-inch toolroom wheel features a controlled porosity bond that maximizes coolant flow and reduces loading. The wheel has a long life span with its maximum grain retention and form holding construction. With its aluminum oxide abrasive, this Type 01 straight wheel gives consistent grinding action on tool steels. The wheel is compatible with CNC cutting tool machines and cylindrical and surface grinders, and withstands moderate to heavy feed rates.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 01 straight wheels with strong, versatile aluminum oxide abrasive that works well on a variety of tool steels at moderate to heavy feed rates on CNC cutting tool machines, and cylindrical, and surface grinders
- Controlled porosity bond for increased chip clearance and maximum coolant flow
- reduced loading
- extremely cool cutting wet or dry in heat sensitive applications
- Durable bond post for maximum grain retention and form holding, less dressing
- longer wheel life
- Maximum depth of cut for increased grain efficiency
- consistent grinding action at high metal removal rates
| Weight | 0.0 LB |
| EAN or UPC | 699366620825 |

