Skip to content Skip to navigation menu
Norton Abrasives69957306219

69957306219

WIDE BELTS 3 IN PACK
Item #104973857
Norton Abrasives69957306219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Crafted with a strong, self-sharpening zirconia alumina abrasive, BlueFire R823P/R884P coarse grit cloth wide belts deliver fast and aggressive cutting and a 30-percent longer life than competing zirconia belts. R823P belts feature a flexible, X-weight, polyester, waterproof backing for top performance during light- to moderate-pressure work, while R884P belts feature a durable, Y-weight, polyester, waterproof cloth backing for excellent results during medium- to high-pressure applications. Use these belts for light-to-moderate coarse grit work on all metals and woods. A durable resin bond ensures excellent grain retention over extended use.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
  • R884P has a durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
  • Durable resin bond for excellent grain retention and product life
  • Better choice for coarse grit applications on all metal and wood light to moderate
Weight 0.0 LB
EAN or UPC 699573062197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison