Skip to content Skip to navigation menu
Norton Abrasives69957306734

69957306734

WIDE BELTS 5 IN PACK
Item #104963466
Norton Abrasives69957306734
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy excellent grain retention with an increased product life thanks to the durable resin bond on the BlueFire R823P fine grit cloth wide belt. The X-weight polyester waterproof backing produces strong yet moderately flexible results ideal for both dry and wet applications when you need light or moderate pressure. Self-sharpening zirconia abrasive lasts 30 percent longer than competitive zirconia belts with fast, aggressive cuts to get your job done quickly. This belt is ideal for all of your fine grit metal and wood applications.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
  • Durable resin bond for excellent grain retention and product life
  • Better choice for all fine grit metal and wood light to moderate applications
Weight 0.0 LB
EAN or UPC 699573067345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison