description
- Weighing only 13 pounds, the HHDETOL is a Norton Clipper hand-held core drill with a 15 amp motor. The “Smart Electronic” system protects it from system overload. This unit comes with a durable plastic carrying case, safety clutch, 5/8-11 threaded adapter and 1-1/4-7 threaded spindle. Ideal for electricians, plumbers and the professional contractor.
applications
- Core Drilling
features
- The 1-1/4 – 7 spindle with 5/8-11 threaded adapter allows additional bit types to be used
- Compact carrying case provides room for side handle, manual, and extra tools and is made of light-weight, high-impact plastic to protect drill during transportation
- Optional stand provides additional drilling flexibility with its sturdy column and carriage for smooth drilling
- Smart Electronics motor protection and safety clutch avoids overheating for safe operation
| Weight | 0.0 LB |

