Skip to content Skip to navigation menu
Norton Abrasives77696006300

77696006300

Item #119226600
Norton Abrasives77696006300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Norton Vortex Rapid Prep regular flex non-woven belts offer an aggressive cut, excellent durability and flexibility along with tough low stretch backing. The engineered fiber mesh offers increased performance in cleaning, blending and finishing applications.

applications

  • Polishing
  • Smoothing
  • Steel Conditioning
  • Surface Prep
  • Parting Line Removal
  • Paint Removal
  • Gear Grinding
  • Finishing
  • Deburring
  • Contaminant-Free Refinishing
  • Blending
  • Body Panel Surface Repair

features

  • Patented Vortex agglomerated grain technology allows for faster cut rates and smoother finishes with up to 50% better life vs. top competitive aluminum oxide technologies
  • Proprietary Clean Bond resin system for cool cutting and smear free finish
  • Non-loading open structure for excellent grinding, blending and finishing performance on all metal substrates
  • Eliminate steps and increase productivity
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison