Skip to content Skip to navigation menu
Norton Abrasives77696090145

77696090145

Blaze Ceramic Alumina Extra Coarse Grit Plastic TR (Type III) Flat Mini Flap Disc
Item #111752066
Norton Abrasives77696090145
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for a smaller machine, this Blaze R980P coarse grit TR (Type III) plastic flat mini flap disc is made with flexible, high-strength plastic backing that absorbs vibration for ergonomic friendliness. With Y-weight polyester flaps and a supersized grinding aid, this disc offers a fast cut rate while featuring a long life, fray resistance and excellent grain retention. Blend, deburr, bevel and remove stock in tight spaces with the coarse grit and latest-generation ceramic alumina abrasive grain, which lasts from 50 to 200 percent longer than other flap discs on tough materials, such as stainless steel and titanium.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 quick-change mini flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
  • this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
  • The best choice for coarse grit beveling, blending, deburring, and stock removal in tight spaces
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison