Skip to content Skip to navigation menu
Norton Abrasives77696090164

77696090164

Blaze Ceramic Alumina Medium Grit Plastic TS (Type II) Flat Mini Flap Disc
Item #111752085
Norton Abrasives77696090164
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Clean, detail and finish 300 and 400 Series stainless steels, super alloys and titanium in tight spaces with your right angle grinder by using this Blaze R980P medium grit TS (Type II) plastic flat mini flap disc. A strong yet flexible plastic backing plate absorbs vibration, making this disc comfortable to use in a small grinder. Y-weight polyester flaps' supersized grinding aid offers fray resistance, grain retention, extended lifespan and a cool, fast cut. With the latest generation's ceramic alumina abrasive grain, this disc lasts 50 to 200 percent longer than other discs against tough materials.

applications

  • Clean and Detail
  • Finishing

features

  • Type 27 quick-change mini flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
  • this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
  • The best choice for cleaning, detailing, and finishing in tight spaces
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison