Skip to content Skip to navigation menu
Norton Abrasives78072721580

78072721580

NARROW BELTS 10 IN PACK
Item #104973058
Norton Abrasives78072721580
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get a fast initial cut rate when you use the Metalite R228 medium grit cloth narrow benchstand belt thanks to its premium aluminum oxide abrasive. This belt features a durable, heavy X-weight cotton backing perfect for heat-sensitive applications. Increase flexibility with a strong butt joint that lets you run the belt in either direction. This belt is an ideal option when initial price is the primary concern for your medium grit intermediate metalworking jobs.

applications

  • Blending
  • Clean and Detail
  • Parting Line Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive delivers fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for medium grit intermediate metalworking applications where initial price is the main concern
Weight 0.0 LB
EAN or UPC 780727215801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison