description
- Enjoy excellent grain retention and product life when you use this BlueFire R823P fine grit cloth narrow backstand belt with your backstand grinder. This belt is an excellent choice for light to moderate stock removal and finishing applications when working with fine grit metal and wood, and its self-sharpening zirconia alumina abrasive provides a fast, aggressive cut. Strong, flexible X-weight polyester waterproof backing excels on both dry and wet applications, and this belt enjoys a lifespan 30 percent longer than that of competitive zirconia belts.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all fine grit metal and wood light to moderate stock removal and finishing applications
| Weight | 0.0 LB |
| EAN or UPC | 780727287853 |

