Skip to content Skip to navigation menu
Norton Abrasives78072728792

78072728792

NARROW BELTS/3 X 132/80-X
Item #103585308
Norton Abrasives78072728792
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make the most of your demanding coarse grit stock removal applications when using the BlueFire R801/R823P/R884P coarse grit cloth narrow backstand belt. The durable self-sharpening zirconia alumina abrasive improves the life-span of your belt by 30 percent, while the lubricating grinding aid in R801 belts makes it perfect for cutting heat-sensitive materials. The R823 features a flexible X-weight polyester waterproof backing for light to moderate applications, while the R801 and R884P excel on on medium- to high-demand applications with their Y-weight polyester waterproof cloth backings.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
  • R801 and R884P have durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
  • The lubricating grinding aid in R801 belts, means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Better choices for demanding coarse grit stock removal applications
Weight 0.0 LB
EAN or UPC 780727287921
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison