description
- Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
- Clean and Detail
- Finishing
- Paint Preparation
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Foam backing is perfect for hand sanding primer without leaving finger marks
- 50% – 60% improvement in tear strength vs conventional paper roll
- perforated for easy sizing
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Medium grit provides outstanding sanding and finishing results on wood, metal, composites, primers, sanders, and top coats
- convenient dispenser box eliminates costly waste and permits neat, easy storage
| Weight | 0.0 LB |

