Skip to content Skip to navigation menu
Norton Abrasives78072748547

78072748547

Gold Reserve Aluminum Oxide Paper PSA Vacuum Disc Roll
Item #119226515
Norton Abrasives78072748547
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring P-graded aluminum oxide that reliably delivers a fast cut rate and a consistent finish, this A296 medium grit paper PSA vacuum disc roll is ideal for practically all materials, including soft metals, fiberglass, carbon steels of all kinds, wood, super alloys and drywall. The latex-saturated C-weight backing is reinforced with fiber, keeping its flexibility while resisting tears. Water-based stearate No-Fil protects against loading, while vacuum holes suck away dust. The linked disc roll format and pressure sensitive adhesive allow easy application and removal.

applications

  • Blending
  • Paint Removal
  • Sanding

features

  • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • Water-based stearate, No-Fil coating, open coat, and vacuum holes minimize loading and maximize dust collection and life
  • Good choice and value for medium grit dry sanding and finishing all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison