Skip to content Skip to navigation menu
Norton Abrasives78072748789

78072748789

Item #119621837
Norton Abrasives78072748789
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Create consistent finishes fast using No-Fil A296 fine grit paper cut sheets. Featuring a P-grade aluminum oxide abrasive, these cut sheets are great for heavy-duty hand or machine sanding and fine surface prep. The loading is reduced with the No-Fil open coat, and the durable C-weight backing resists tearing. Pair these cut sheets with your sanding block or board to work fiberglass and composites, aluminum, brass, titanium and super alloys, hard and soft-carbon steels, 300 series stainless steels
  • and hard and soft woods.

applications

  • Body Filler
  • Clean and Detail
  • Finishing
  • Paint Preparation
  • Sanding

features

  • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • Heavy-duty C-weight backing for edge-tear resistance, durable
  • Stearated (No-Fil), open coat reduces loading
  • Good choice for heavy duty hand or machine sanding for fine surface prep
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison