description
- Keep your in-line grinder working efficiently with this BlueFire R823P coarse grit cloth portable in-line belt, which is a good choice for all coarse grit stock-removal applications on wood or metal. A durable resin bond provides excellent grain retention, allowing the self-sharpening zirconia alumina abrasive to produce fast and aggressive cuts throughout the belt's life, which is 30-percent longer than competitive zirconia belts. A waterproof X-weight polyester backing provides strength and moderate flexibility ideal for light- to moderate-pressure applications on dry or wet surfaces.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all coarse grit stock removal applications on metal and wood
| Weight | 0.0 LB |
| EAN or UPC | 780727530744 |

