description
- Tackle your low-pressure coarse grit applications on metal and wood with the BlueFire R831 coarse grit cloth narrow benchstand belt. Self-sharpening zirconia alumina abrasive delivers fast, aggressive cuts while offering a 30-percent longer life than other zirconia belts. The extended grain retention and product life come from a Y-weight cotton backing featuring a durable resin bond that makes it ideal for dry grinding applications. Thanks to the open-coat design, this belt offers quality stock removal on wood applications, and you can use it on soft metals with minimal loading.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Y-weight cotton backing and durable resin bond extend grain retention and product life on dry grinding applications
- Open coat design ensures excellent stock removal on wood and soft metals with minimal loading
- Better choice for all metal and wood coarse grit low-pressure applications
| Weight | 0.0 LB |
| EAN or UPC | 780727556782 |

