Skip to content Skip to navigation menu
Norton Abrasives78072761909

78072761909

NARROW BELTS/6 X 48/60
Item #103577073
Norton Abrasives78072761909
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get an exceptional, aggressive cut rate for the life of the SG R981/R984 coarse grit cloth narrow benchstand belt thanks to next-generation SG (seeded gel) ceramic alumina abrasive. A waterproof Y-weight polyester backing keeps the belt durable while improving grain adhesion, reducing edge fray and improving body retention for consistent results and an increased life. Get cooler cuts with burn-free grinding on heat-sensitive materials and minimal loading with the lubricating grinding-aid coating. This belt fits your needs for demanding coarse grit applications on a variety of materials, even hard-to-grind alloys.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Excellent choice for the most demanding coarse grit applications , especially on hard-to-grind alloys
Weight 0.0 LB
EAN or UPC 780727619098
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison