Skip to content Skip to navigation menu
Norton Abrasives78072778217

78072778217

NARROW BELTS/2-1/2 X 60/220-X
Item #103585307
Norton Abrasives78072778217
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Achieve clean, consistent finishes on moderate stock removal and finishing applications when you choose the BlueFire R823P fine grit cloth narrow benchstand belt. Lasting up to 30 percent longer than other zirconia belts, this product features a self-sharpening zirconia abrasive for a fast cut rate. The waterproof backing is made from flexible X-weight polyester, which enables the belt to be used on either dry or wet applications that require light to moderate pressure. To enhance longevity and improve grain retention, the belt offers a tough resin bond.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
  • Durable resin bond for excellent grain retention and product life
  • Better choice for all fine grit metal and wood light to moderate stock removal and finishing applications
Weight 0.0 LB
EAN or UPC 780727782174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison