
- Aluminum Oxide Abrasive Material
- 0.035 in Thickness
description
- Get precise, burr-free cuts on a variety of alloys with this Metal A AO Type 01/41 small diameter cut-off wheel. With a durable aluminum oxide grain, this wheel is ideal for working with 400-series stainless steel, as well as various hard and soft carbon steel alloys. Its ultra-thin reinforcement helps reduce distortion during a cut, which produces straight, clean incisions in workpieces that need to meet a high standard or narrow tolerances.
features
- Quality aluminum oxide abrasive wheel at a low initial price
- Ultra-thin reinforced straight wheel designed only for portable cut-off tool cut-off applications where a fast, free cut and minimum material loss are desired
- Burr-free cutting of on 400 series stainless, hard carbon steels, soft carbon steels
- Good choice when low initial price is needed for small jobs or inexperienced operators
Abrasive Material | Aluminum Oxide |
RPM [Max] | 19100 rpm |
Diameter | 4 in |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 76607894533 |
