
- A1 Wheel Shape
- 3/4 in x 2 1/2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Grit | 24 |
Wheel Shape | A1 |
Thickness | 2.5 in |
Wheel Size (text) | 3/4 in x 2 1/2 in |
Abrasive Material | Zirconia Alumina |
Applicable Materials | Metal, Stone |
Dia. | 0.75 in |
Abrasive Trade Name | NorZon |
Bond | Resin |
Shank Diameter | 1/4 in |
Weight | 0.0 LB |
EAN or UPC | 614636164571 |
