
- W189 Wheel Shape
- 1/2 in x 2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Abrasive Trade Name | Charger |
Wheel Shape | W189 |
Bond | Resin |
Wheel Size (text) | 1/2 in x 2 in |
Abrasive Material | Zirconia Alumina |
Thickness | 2 in |
Grit | 30 |
Applicable Materials | Metal, Stone |
Dia. | 0.5 in |
Shank Diameter | 1/4 in |
Weight | 0.0 LB |
EAN or UPC | 614636164663 |
