
- W222 Wheel Shape
- 1 in x 2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Wheel Shape | W222 |
Shank Diameter | 1/4 in |
Abrasive Material | Zirconia Alumina |
Thickness | 2 in |
Dia. | 1 in |
Applicable Materials | Metal, Stone |
Wheel Size (text) | 1 in x 2 in |
Grit | 24 |
Bond | Resin |
Abrasive Trade Name | NorZon |
Weight | 0.0 LB |
EAN or UPC | 614636164755 |
