
- B52 Wheel Shape
- 3/8 in x 3/4 in Size
- 1/4 in Shank
- Cotton Fiber Material
Thickness | 0.75 in |
Wheel Shape | B52 |
Abrasive Material | Cotton Fiber |
Wheel Size (text) | 3/8 in x 3/4 in |
Bond | Resin |
Shank Diameter | 1/4 in |
Dia. | 0.375 in |
Grit | 120 |
Weight | 0.0 LB |
EAN or UPC | 614636202426 |
