
- A5 Wheel Shape
- 3/4 in x 1 1/8 in Size
- 1/4 in Shank
- Aluminum Oxide Material
Dia. | 0.75 in |
Bond | Vitrified |
Grit | 36 |
Wheel Shape | A5 |
Thickness | 1.125 in |
Abrasive Trade Name | Pacesetter |
Abrasive Material | Aluminum Oxide |
Wheel Size (text) | 3/4 in x 1 1/8 in |
Shank Diameter | 1/4 in |
Weight | 0.08 LB |
EAN or UPC | 614636243818 |
