
- B122 Wheel Shape
- 3/8 in BallSize
- 1/8 in Shank
- Aluminum Oxide Material
Bond | Vitrified |
Dia. | 0.375 in |
Thickness | 0.375 in |
Grit | 60 |
Abrasive Trade Name | Pacesetter |
Wheel Shape | B122 |
Wheel Size (text) | 3/8 in Ball |
Abrasive Material | Aluminum Oxide |
Shank Diameter | 1/8 in |
Weight | 0.0 LB |
EAN or UPC | 614636244709 |
