Skip to content Skip to navigation menu
Norton Co.63642506228

63642506228

Gold Reserve Aluminum Oxide Super Fine Grit Paper H&L Disc
Item #115065940
Norton Co.63642506228
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Handle micro-finishing and sanding tasks with minimal clogging when you use this Gold Reserve A296 fine grit paper H&L disc with your random orbital sander or right angle grinder. Its nonloading, water-based stearate coating increases disc life, and the hook and loop back makes disc mounting and changing easy. This disc is an excellent choice for fine grit and micro-finishing of aluminum, fiberglass, woods, composites, and painted or primed surfaces. Its P-graded aluminum oxide abrasive provides a consistent finish and a cool cut, while its C-weight latex/paper backing stays flexible and resist tears.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing a broad range of substrates including primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison