Skip to content Skip to navigation menu
Norton Co.63642506452

63642506452

MeshPower Aluminum Oxide Medium Grit Net H&L Disc
Item #115065565
  • 5 in Diameter
  • Brown Color
  • Medium Grade
  • 15000 Maximum rpm
Norton Co.63642506452
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Brown Color
  • Medium Grade
  • 15000 Maximum rpm

description

  • Norton MeshPower sanding discs provide powerful dust extraction for virtually dust free sanding. This means a cleaner, healthier working environment, a better finish and a much more pleasant sanding experience. Norton MeshPower discs are a multi-functional abrasive, designed with thousands of holes, created by the unique open mesh backing. The open construction of the mesh backing allows dust particles to flow freely through, creating a virtually dust free sanding environment.

applications

  • Floor Sanding
  • Paint Preparation
  • Contaminant-Free Refinishing
  • Clean and Detail
  • Body Panel Surface Repair
  • Stripping
  • Sanding
  • Smoothing
  • Finishing
  • Stock Removal
  • Aluminum /Metal Panel Bonding
  • Blending
  • Body Filler
  • Paint Removal
  • Plastic Structural and Cosmetic Repair
  • Rust Removal
  • Surface Prep

features

  • Provides virtually dust free sanding for a cleaner and healthier working environment
  • Norton No-Fil technology prevents clogging and creates a consistent cut throughout the product life
  • Self-grip backing with no designated hole pattern is quick and easy to align to any backing pad – just apply and go
  • The open structure and premium bond system means that it can be used wet or dry for the perfect results
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison