
- Cut-Off Wheel
- 2 x 0.035 x 1/4
- Aluminum Oxide
- Gemini
Disc Size | 2 x .035 x 1/4 |
Material | Aluminum Oxide |
Performance | Good |
Type | Gemini |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662434113932 |

Disc Size | 2 x .035 x 1/4 |
Material | Aluminum Oxide |
Performance | Good |
Type | Gemini |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662434113932 |