
- Cut-Off Wheel
- 2 x 1/8 x 3/8
- Aluminum Oxide
- Gemini
Type | Gemini |
Performance | Good |
Disc Size | 2 x 1/8 x 3/8 |
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662434114038 |

Type | Gemini |
Performance | Good |
Disc Size | 2 x 1/8 x 3/8 |
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662434114038 |