
- Cut-Off Wheel
- 1-1/2 x 0.035 x 1/16
- Aluminum Oxide
- Charger
Disc Size | 1 1/2 x .035 x 1/16 |
Material | Aluminum Oxide |
Performance | Better |
Abrasive Trade Name | Charger |
Type | Charger |
Weight | 0.0 LB |
EAN or UPC | 662434277641 |

Disc Size | 1 1/2 x .035 x 1/16 |
Material | Aluminum Oxide |
Performance | Better |
Abrasive Trade Name | Charger |
Type | Charger |
Weight | 0.0 LB |
EAN or UPC | 662434277641 |