
- 6 in x 2 in x 5/8 in - 11 Type 11 Flaring Cup Snagging Cup
- Aluminum Oxide
Dia. | 6 in |
Grit | 16 |
Type | Type 11 Flaring Cup |
Center Hole | 5/8-11 |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662528096004 |

Dia. | 6 in |
Grit | 16 |
Type | Type 11 Flaring Cup |
Center Hole | 5/8-11 |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662528096004 |