
- Cut-Off Wheel
- 6 x 0.035 x 3/8
- Aluminum Oxide
- Charger
Abrasive Trade Name | Charger |
Type | Charger |
Material | Aluminum Oxide |
Disc Size | 6 x .035 x 3/8 |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662528350649 |

Abrasive Trade Name | Charger |
Type | Charger |
Material | Aluminum Oxide |
Disc Size | 6 x .035 x 3/8 |
Performance | Better |
Weight | 0.0 LB |
EAN or UPC | 662528350649 |