Skip to content Skip to navigation menu
Norton Co.66252835388

66252835388

Gemini Ductile C Type 01/41 High Speed Cut-Off Wheel
Item #104989448
Norton Co.66252835388
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut through ductile and cast iron pipe, concrete-lined water pipe, sewer lines and heavy-duty PVC with the special blend of silicon carbide abrasives of this Gemini Ductile C SC Type 01/41 high speed cut-off wheel. Choose a tougher version if you need durability in a high-horsepower machine, or opt for free-cutting action in a lower-horsepower machine. With a patented universal arbor, this wheel fits either a 1-inch or 20-millimeter arbor and offers an economical price compared to a diamond blade.

applications

  • Cut-Off

features

  • A special blend of silicon carbide abrasives designed specifically to cut ductile and cast iron pipe, concrete-lined water pipes, sewer construction and heavy duty pvc
  • Available in two specifications: one for higher horsepower machines where additional durability is needed, and one for lower horsepower machines with a free cutting action
  • Patented Universal Arbor will allow a single blade to be run on saws with either 1 in or 20mm arbors
  • Good choice for customers who are looking for the economical price of an abrasive wheel vs. a diamond blade
Weight 0.0 LB
EAN or UPC 662528353886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison