
- 6 in x 1/2 in x 1 in Bench & Pedestal Wheel
- Silicon Carbide
- Extra Fine 120
Abrasive Material | Silicon Carbide |
Applicable Materials | Non-Steel |
Dia. | 6 in |
RPM [Max] | 4140 rpm |
Material | Silicon Carbide |
Center Hole | 1 in |
Grit | Extra Fine 120 |
Type | Type 01 Straight |
Thickness | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 662528365735 |
