
- Zirconia Alumina Abrasive Material
- 5 in Diameter
description
- With a highly advanced blend of zirconia alumina and aluminum oxide, this BlueFire INOX/SS ZA ZA type 27 grinding wheel gives you twice or three times the lifespan of an aluminum oxide wheel. Featuring a 1/4-inch thickness and a depressed center, this wheel is specifically engineered to grind away stock quickly and efficiently from 400 Series stainless steel. Because this grinding wheel contains less than 1/1000th part of iron, sulfur or chlorine, it protects stainless steel from contamination, rust and corrosion.
features
- A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
- 1/4 inch thick depressed center right angle grinder wheel ideal for light- to heavy-duty grinding of 400 Series stainless steel on the bottom/face of the wheel
- Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
- will not contaminate stainless steel
- Engineered specifically to deliver fast cut rate
RPM [Max] | 12225 rpm |
Abrasive Material | Zirconia Alumina |
Thickness | 1/4 in |
Diameter | 5 in |
Weight | 0.0 LB |
