
- Type 27 Norzon Depressed Center Wheel
- 7 x 1/4 x 7/8
Disc Size | 7 x 1/4 x 7/8 |
Material | Zirconia Alumina/Ceramic Alumina |
Performance | Best |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | NorZon |
Weight | 1.01 LB |
EAN or UPC | 662529178808 |
