
- Type 27 Gemini Depressed Center Wheel
- 7 x 1/8 x 5/8-11
Applicable Materials | Steel/Stainless |
Material | Aluminum Oxide |
Performance | Good |
Disc Size | 7 x 1/8 x 5/8-11 |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662529392594 |

Applicable Materials | Steel/Stainless |
Material | Aluminum Oxide |
Performance | Good |
Disc Size | 7 x 1/8 x 5/8-11 |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662529392594 |