
- Type 27 Gemini Depressed Center Cut-off Wheel
- 9 x 1/16 x 5/8-11
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Disc Size | 9 x 1/16 x 5/8-11 |
Material | Aluminum Oxide |
Performance | Good |
Weight | 0.5 LB |
EAN or UPC | 662530191155 |

Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Disc Size | 9 x 1/16 x 5/8-11 |
Material | Aluminum Oxide |
Performance | Good |
Weight | 0.5 LB |
EAN or UPC | 662530191155 |