
- Type 27 Gemini Depressed Center Wheel
- 9 x 1/8 x 7/8
Applicable Materials | Steel/Stainless |
Disc Size | 9 x 1/8 x 7/8 |
Performance | Good |
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662530489948 |

Applicable Materials | Steel/Stainless |
Disc Size | 9 x 1/8 x 7/8 |
Performance | Good |
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Weight | 0.0 LB |
EAN or UPC | 662530489948 |