Skip to content Skip to navigation menu
Norton Co.66253049069

66253049069

NorZon III SGZ Type 27 Grinding Wheel
Item #110805005
Norton Co.66253049069
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove stock effortlessly with the NorZon III SGZ CA Type 27 grinding wheel. This grinding wheel aggressively removes stock from stainless, soft, and hard steel materials using a patented blend of Norton SG ceramic and zirconia alumina grain for improved performance over competitors. With a 1/4 inch thick design specifically made for working on rails, this grinding wheel is compatible with right angle grinders to offer superior performance at a lower total cost to get the job done faster and for less.

applications

  • Stock Removal

features

  • Combination of patented Norton SG ceramic and zirconia alumina grain delivers 2-3 times better overall performance vs. competitive high-performance zirconia or ceramic wheels
  • 1/4 inch thick wheels are designed specifically for rail grinding
  • Strong Reinforcement for these aggressive applications, 400 series stainless, and hard and soft carbon steels
  • Very high productivity and low total cost
Weight 1.47 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison