
- 10 in x 1 in x 1 1/4 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
Material | Aluminum Oxide |
Center Hole | 1 1/4 in |
Thickness | 1 in |
Abrasive Material | Aluminum Oxide |
RPM [Max] | 2485 rpm |
Dia. | 10 in |
Applicable Materials | Steel |
Type | Type 01 Straight |
Weight | 0.0 LB |
EAN or UPC | 662531162741 |
