
description
- Make clean cuts on metals like carbon steel and super alloys with this MetLab 38A AO Type 01/41 metallurgical cut-off wheel. This metallurgic cut-off wheel is compatible with Buehler, LECO, and Struers chop saw and chop saw machinery for flexible use with a variety of tools, and the aluminum oxide abrasive is suitable for wet use when you want burn-free cuts and ultra-clean samples. A high-quality bonding system allows for wear-resistant use with reduced odor for improved workspace air quality, while the aluminum oxide abrasive creates precise, burr-free cuts for analysis samples with smooth, easy-to-handle edges.
applications
- Cut-Off
features
- Quality aluminum oxide abrasive wheel designed specifically for burr-free cutting of soft carbon steels, tool steels, super alloys for microscopic metal analysis
- Designed to work on BuehlerВ®, LECOВ® and StruersВ® machinery
- Superior bond system generates pure cuts for sectioning off samples while minimizing wheel wear and odor
- Used wet for minimal burn
Weight | 0.0 LB |
EAN or UPC | 662531178797 |
